Platewheel Triplex
Chain pitch | 25.4 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 31 |
Chain pitch | 25.4 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 31 |
ISO code | 16b-3 |
Pitch diameter | 251.08 mm |
Outer diameter | 254 mm |
Material | c45 steel |
Total width | 79.6 mm |
Crown circle diameter | 254 mm |
Drilling diameter | 30 mm |
Hub diameter | 30 mm |
Chain | 16b-3 |
Usually arrives within 14 working days