MECALINE 878631 D16B3032 PWH8TR32 BS PLATE WHEEL-
Platewheel Triplex
See technical informationSee documentsReferences
Mecaline:D16B3032
Rubix:254A8951
EAN:3660338322075



Documents
Product details : MECALINE 878631 D16B3032 PWH8TR32 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 16B3 Triplex - 32 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 32 |
| ISO code | 16b-3 |
| Pitch diameter | 259.13 mm |
| Outer diameter | 262 mm |
| Material | c45 steel |
| Total width | 79.6 mm |
| Drilling diameter | 30 mm |
| Hub diameter | 30 mm |
| Chain | 16b-3 |
Show UNSPSC/ECL@SS
£ 102.61 excl. VAT
/ Each
£ 123.13 incl. VAT
- Usually arrives within 14 working days
