LEGRIS LF3600 BRASS FITTING 3626-06-00


Plug 3626

References
parker legris:3626 06 00
rubix:123A1930
ean:0820099282176
3626 - BLANKING PLUG
brand logo

Product details : LEGRIS LF3600 BRASS FITTING 3626-06-00


Designed to plug unused push-in fittings.
- components comply with FDA standard and 1935/2004/EC regulation
- excellent resistance to corrosion,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS.

Strengths

• High Performance
• Resistant up to +150°C at 30 bar
• Excellent mechanical performance
• Long threads to resist shock and vibration
• Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
• Full flow, minimal pressure drop• Versatility
• Materials conform to FDA standards
• Spring collet gripping system suitable for both metal (grooved) and polymer tubing
• Excellent resistance to high pressure and vacuum
• Excellent chemical compatibility
• More than 250 part numbers
• One fitting for numerous applications: stock optimisation
• Manual connection and disconnection
• Compact and ergonomic• Reliability
• High performance brass for increased lifespan
• 100% leak-tested in production
• Date coding to guarantee quality and traceability

Applications


• Food Process
• Coffee Machines
• In-Plant Automotive
• Medical Equipment
• Printing
• Misting
• Welding Robots

Technical specifications


Attributes
Logistic Weight9 g
Package weight98 g
Min. temperature-25 °C
Max. temperature150 °C
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
  • Usually arrives within 14 working days