SMC AXT661-14AN-10 LEAD WIRE ASSEMBLY


Plug Connector Assembly

References
smc:AXT661-14AN-10
rubix:393A4535
manufacturer :00109124
brand logo
brand logo
Technical specifications
TypePlug Connector Assembly
See all Specifications

Product details : SMC AXT661-14AN-10 LEAD WIRE ASSEMBLY


Series AN silencers offer various styles and low back pressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.

Strengths

•Fluid: compressed air
Noise reduction: 25-35 dB(A) or more
Maximum operating pressure: 1. 0MPa
Effective area mm 2 (Cv): AN*00 35-960 (1. 9-53)
AN*02 35-90 (1. 9-5. 0); AN*03 10-60 (0. 6-3. 3)
Ambient and fluid temperature: 5 - 60 C

Technical specifications


Attributes
TypePlug Connector Assembly
ColourOther
Show UNSPSC/ECL@SS
£ 2.80 excl. VAT
/ Each
£ 3.36 incl. VAT
  • Usually arrives within 14 working days