FESTO 530049 CONNECTING CABLE


KMP6 Valve Terminal Connecting Cable

References
festo:KMP6-25P-12-2,5
rubix:108A2665
manufacturer :530049
ean:4052568085650
KMP6-25P-12-2,5 Connecting cable
brand logo
Technical specifications
TypeKMP Connecting Cable
See all Specifications

Product details : FESTO 530049 CONNECTING CABLE


Connecting cable KMP6-25P-12-2,5 For valve terminal CPV-SC, with 25-pin Sub-D plug for 12 coils, 2.5 m long. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,8 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C

Technical specifications


Attributes
Logistic Weight329,3 g
TypeKMP Connecting Cable
Show UNSPSC/ECL@SS
£ 86.85 excl. VAT
/ Each
£ 104.22 incl. VAT
  • Usually arrives within 14 working days