FESTO 193443 CONNECTING CABLE KMYZ-2-24-10-LED
KMYZ Valve Socket Connecting Cable
See technical informationSee documentsReferences
Festo:KMYZ-2-24-10-LED
Rubix:110A1087
Manufacturer :193443
EAN:4052568079772

Documents
Product details : FESTO 193443 CONNECTING CABLE KMYZ-2-24-10-LED
Plug socket with cable KMYZ-2-24-10-LED For vacuum generators VAD-MYB, VADM, VADMI. Assembly Position=Any, Cable attribute=Standard, Switching Position indicator=LED, Nominal operating voltage DC=24 V, Acceptable current load at 40°C=1 A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x4 mm |
|---|---|
| Logistic Weight | 164,7 g |
| Type | kmyz connection cable |
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
- Delivery usually within ( 6 ) days