References
SKF:406-603
Rubix:255A5427

Documents
Product details : SKF 406-603 INLET BUSHING MS F.TUBE D 6X1,0
PLUG-IN SLEEVE
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Type | socket union |
| Material | brass |
Show UNSPSC/ECL@SS
£ 0.23 excl. VAT
/ Each
£ 0.28 incl. VAT
- Usually arrives within 14 working days
