References
SMC:VQ1201N-5-Q
Rubix:110A1322
Manufacturer :00037096
Product details : SMC VQ1201N-5-Q SOLENOID VALVE
Solenoid valve for spool Internal piloting Fluid: 10µm filtered compressed air, lubricated or not Temperature (ambient and fluid) for stainless steel spool without seals: -10 to +50°C Temperature (ambient and fluid) for spool with elastic seals: +5 to +50°C Manual override with pulse Protection rating: IP 50.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 104.78 excl. VAT
/ Each
£ 125.74 incl. VAT
- Delivery usually within ( 6 ) days