BURKERTCON126146 3/2 SOLENOID VALVE NC

TYP 6014 3/2-way solenoid valve, direct acting

See technical information

References

Bürkert:126146
Rubix:222A7772
brand logo

Technical specifications

Typeburkertcon126146 3/2 solenoid valve nc
Number of Ports3
See all Specifications

Product details : BURKERTCON126146 3/2 SOLENOID VALVE NC


Bürkert Type 6014C is a 3/2 direct-acting solenoid valve (NC) with FKM seal. For applications up to 10 bar at -10…+100 °C, in a 110 V/50 Hz version.

Technical specifications


Attributes
Typeburkertcon126146 3/2 solenoid valve nc
Number of Ports3
Voltage110 V
Max. service pressure10 bar
Volume flow rate1.83 l/min
Materialfkm/fpm
Pressure range0 - 10 bar
Port size1/4
Min. service pressure 0 bar
£ 81.68 excl. VAT
/ Each
£ 98.02 incl. VAT
  • Usually arrives within 14 working days