References
Festo:MFH-5-1/8-EX
Rubix:109A2153
Manufacturer :535906
EAN:4052568169565

Documents
Product details : FESTO 535906 SOLENOID VALVE MFH-5-1/8-EX
Solenoid valve MFH-5-1/8-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=26 mm, Standard nominal flow rate=500 l/min, Operating pressure=1,8 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x50x30 mm |
|---|---|
| Logistic Weight | 210 g |
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 500 l/min |
Show UNSPSC/ECL@SS
£ 151.77 excl. VAT
/ Each
£ 182.12 incl. VAT
- Delivery usually within ( 11 ) days