Plug Male BSPT HP3B
Material | Brass |
---|---|
Type | Hex Head Plug |
Threading diameter (inch) | R 1/8 '' |
Logistic Weight | 7 g |
---|---|
Package weight | 360 g |
Material | Brass |
Type | Hex Head Plug |
Threading diameter (inch) | R 1/8 '' |
Exterior tube diameter | 10 mm |
Min. temperature | -60 °C |
Max. temperature | 190 °C |
30 mm | |
60 mm |
Usually arrives within 14 working days