FESTO 30943 PLUG SOCKET WITH CABLE KME-1-24-2.5-LED


Plug Socket with Cable

References
festo:KME-1-24DC-2.5-LED
rubix:134A1077
ean:4052568003791
brand logo
brand logo
Technical specifications
TypeSocket with cable

Product details : FESTO 30943 PLUG SOCKET WITH CABLE KME-1-24-2.5-LED


cable with female connector KME-1-24DC-2,5-LED pre-assembled, for ME spool valves. Switching position display=LED, Mounting method=on spool valve with M3 screw, Mounting position=different, Product weight=135 g, Electrical connection 1=Square angled connector, 3-pin, type C

Technical specifications


Attributes
TypeSocket with cable
Show UNSPSC/ECL@SS
Ā£ 37.97 excl. VAT
/ Each
Ā£ 45.56 incl. VAT
  • In stock: Next day delivery