• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,750)
  • Hydraulics(6,095)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,131)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Electrical connector technology
  6. Plug connector
  7. AVENTICS R412004984

AVENTICS R412004984

Series QR2-C, stainless steel

See technical information

References

Aventics:R412004984
Rubix:273A0302
brand logo
brand logo

Product details : AVENTICS R412004984


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 42.38 excl. VAT
/ Each
£ 50.86 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC GVVZS3000-21A-5S D-SUB CONNECTOR CABLE IP40 SHIELDED 20 MFESTO 564264 PLUGSMC AXT100-MC26-030 CIRCULAR CONNECTOR CABLE 3 M (MIL-C24308)SMC AXT661-14A-30 LEAD WIRE ASSYAVENTICS 1823391090BURKERT 303145 PLUG - SOLENOID VALVENORGREN C0K510628 PFITC 6MM-G1/4 BANJO FLOW (OUT)SMC DXT170-80-4A-6 CONNECTOR ASSYNORGREN C00820400 PFITC 4MM EQUAL Y CONNECTORFESTO 573695 MULTI-PIN PLUG SOCKET NECA-S1G9-P9-MP5FESTO 558806 PUSH-IN BULKHEAD CONNECTOR NPQM-H-Q4-E-P10AVENTICS R412005349BURKERT CONNECTORMODULE G1/4 144750FESTO 576031 PLUGAVENTICS 1834484246
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap