References
Festo:NECC-L2G4-C1
Rubix:391A4034
Manufacturer :8024782
EAN:4052568062866

Technical specifications
| Material | pa66 housing; copper alloy, tin-plated electrical contacts |
|---|
Documents
Product details : FESTO 8024782 PLUG
plug NECC-L2G4-C1 Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Material | pa66 housing; copper alloy, tin-plated electrical contacts |
|---|---|
| Type of coupling | plug connector for self-assembly, 4-pin |
| Max. temperature | 115 °C |
| Min. temperature | -40 °C |
| Connection | pcb plug connector with 3,5 mm grid dimension; spring-loaded terminal |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- Delivery usually within ( 6 ) days