References
Festo:SEA-GS-9
Rubix:107A6772
Manufacturer :18778
EAN:4052568022365

Documents
Product details : FESTO 18778 PLUG SEA-GS-9
plug SEA-GS-9 For valve terminals. Permissible cable diameter=6 - 8 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Assembly Position=Any, Operating voltage range AC=<= 250 V, Operating voltage range DC=<= 250 V
Technical specifications
Attributes
| Material | pbt (housing);pbt (union nut);brass, white bronze, coated (pin contacts) |
|---|
Show UNSPSC/ECL@SS
£ 16.27 excl. VAT
/ Each
£ 19.52 incl. VAT
- Delivery usually within ( 10 ) days