References
Festo:SEA-5GS-11-DUO
Rubix:109A4992
Manufacturer :192010
EAN:4052568043681

Documents
Product details : FESTO 192010 PLUG SEA-5GS-11-DUO
plug SEA-5GS-11-DUO For valve terminals. Permissible cable diameter=2 x 2.5 - 2.9 mm or 2 x 5 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Assembly Position=Any, Operating voltage range AC=<= 60 V, Operating voltage range DC=<= 60 V
Technical specifications
Attributes
| Material | pa (housing);pa (union nut);brass, white bronze, coated (pin contacts) |
|---|
Show UNSPSC/ECL@SS
£ 30.38 excl. VAT
/ Each
£ 36.46 incl. VAT
- Delivery usually within ( 10 ) days