References
Festo:KDV-PK-3
Rubix:109A3927
Manufacturer :208378
EAN:4052568005160

Technical specifications
| Material | pom (housing);brass (nipple);aluminium (eye nut) |
|---|
Documents
Product details : FESTO 208378 TERMINAL SOCKET KDV-PK-3
Terminal socket KDV-PK-3 For multi-tube Connection of plastic tubing with 2, 3 and 4 mm ID. Nominal size=2,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible, Corrosion resistance classification CRC=1, Pneumatic Connection=For tubing outside diameter 4 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x30x10 mm |
|---|---|
| Logistic Weight | 2,29 g |
| Material | pom (housing);brass (nipple);aluminium (eye nut) |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ 10 pieces
£ 24.96 incl. VAT
- Delivery usually within ( 2 ) days