References
Festo:NECU-S-M12G4-HX
Rubix:263A5679
Manufacturer :562028
EAN:4052568056674

Documents
Product details : FESTO 562028 PLUG NECU-S-M12G4-HX
plug NECU-S-M12G4-HX Permissible cable diameter=2,9 - 5,1 mm, Permissible individual wire diameter=>= 0,1 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Connection frequency=3, Operating voltage range AC=0 - 32 V
Technical specifications
Attributes
| Material | pa, die-cast zinc, nickel plate (housing);die-cast zinc, nickel-plated (screw lock);pur, fpm (seals);gold plated (pin contacts) |
|---|
Show UNSPSC/ECL@SS
£ 15.48 excl. VAT
/ Each
£ 18.58 incl. VAT
- Delivery usually within ( 6 ) days