References
Festo:NECC-L2G24-C1
Rubix:214A9377
Manufacturer :575307
EAN:4052568059484

Documents
Product details : FESTO 575307 PLUG NECC-L2G24-C1
plug NECC-L2G24-C1 Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Material | pa66 |
|---|---|
| Type of coupling | spring-loaded terminal |
| Max. temperature | 115 °C |
| Min. temperature | -40 °C |
| Connection | 24-pin |
Show UNSPSC/ECL@SS
£ 26.45 excl. VAT
/ Each
£ 31.74 incl. VAT
- Delivery usually within ( 6 ) days