References
Festo:NECC-L2G6-C1
Rubix:391A4036
Manufacturer :575305
EAN:4052568059460

Technical specifications
| Material | housing: pa66; electrical contact: copper alloy, tin-plated |
|---|
Documents
Product details : FESTO 575305 PLUG
plug NECC-L2G6-C1 Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Material | housing: pa66; electrical contact: copper alloy, tin-plated |
|---|---|
| Type of coupling | spring-loaded terminal |
| Max. temperature | 115 °C |
| Min. temperature | -40 °C |
| Connection | pcb plug connector with 3,5 mm grid dimension, 6-pin |
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
- Delivery usually within ( 6 ) days