References
Festo:NECC-L2G5-C1
Rubix:391A4035
Manufacturer :575304
EAN:4052568059453

Technical specifications
| Material | pa66; copper contact points (galvanized/tinned) |
|---|
Documents
Product details : FESTO 575304 PLUG
plug NECC-L2G5-C1 Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Material | pa66; copper contact points (galvanized/tinned) |
|---|---|
| Type of coupling | spring clamp terminal (plug, -c1) |
| Max. temperature | 120 °C |
| Connection | stekker (plug) voor cecc-controllers |
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
- Delivery usually within ( 6 ) days