FESTO 527522 PLUG SD-SUB-D-ST25


Plug

References
festo:SD-SUB-D-ST25
rubix:121A4615
manufacturer :527522
ean:4052568084745
brand logo
brand logo
Technical specifications
Materialpa (housing);nbr (seals);copper alloy, gold plated (pin contacts)

Product details : FESTO 527522 PLUG SD-SUB-D-ST25


plug SD-SUB-D-ST25 25-pin, for Connection to multi-pin plug Distributor MPV-E-E/A-M-12 or CPX-AB-M12-M8-KL. Permissible cable diameter=7 - 12 mm, Assembly Position=Any, Operating voltage range AC=<= 250 V, Operating voltage range DC=<= 250 V, Permissible current load=5 A

Technical specifications


Attributes
Materialpa (housing);nbr (seals);copper alloy, gold plated (pin contacts)
Show UNSPSC/ECL@SS
Ā£ 47.79 excl. VAT
/ Each
Ā£ 57.35 incl. VAT
  • Delivery usually within ( 6 ) days