PARKER EO-BLANKING-PLUG ROV30SCF


Plugs for Ermeto DIN high pressure hydraulic fittings

References
parker hannifin:ROV30SCF
rubix:157A1382
brand logo
brand logo
Technical specifications
MaterialSteel
TypeBlanking Plug
See all Specifications

Product details : PARKER EO-BLANKING-PLUG ROV30SCF


The function of plugs for Ermeto DIN high pressure hydraulic fittings is the safe closure of ports in hydraulic systems. This broad range of plugs, types ROV, VSTI M-OR up to BUZM is available in steel and in a stainless steel version.

Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
• Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: The plugs have pressure ratings of up to 630 bar, so that the plugs can be used in a wide range of applications.
Accessories Included: Pre-assembled with Nut and EO-PSR Cutting Ring
Application: Industrial, Hydraulics
Body Material: Steel
Brand: Ermeto
Configuration: n/a
Connection Size: 30 mm Tube O.D.
Connection Size: 30 mm (O.D.)
Connection Type: Male, 24° Cone
Connection Type: Male 24° Cone
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 400
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Heavy
Product Style: Blanking Plug, For Tube Ends
Product Style: Blanking Plug for Tube Ends
Product Type: Hydraulic DIN Fittings
Seal Material: n/a
Seal Type: Sealing Edge
Shape: n/a
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling

Technical specifications


Attributes
MaterialSteel
TypeBlanking Plug
Exterior tube diameter30 mm
Min. temperature-40 °C
Max. temperature300 °C
Show UNSPSC/ECL@SS
£ 63.68 excl. VAT
/ Each
£ 76.42 incl. VAT
  • Usually arrives within 14 working days