Sleeve Female Double BSPT 1870
Material | 316L Stainless Steel |
---|---|
Type | Adaptor |
Threading diameter (inch) | 1/4 '' |
Logistic Weight | 30 g |
---|---|
Package weight | 67 g |
Material | 316L Stainless Steel |
Type | Adaptor |
Threading diameter (inch) | 1/4 '' |
Exterior tube diameter | 17 mm |
Min. temperature | -20 °C |
Max. temperature | 180 °C |
30 mm | |
60 mm |
Usually arrives within 14 working days