LEGRIS 7886 11 11 PNEUMATIC BLOCKING FITTINGS NPT1/8


Pneumatic Blocking Fittings

References
parker legris:7886 11 11
rubix:257A9159
ean:0820099337067
7886 - BLOCKING FITTINGS BSP TAPER AND NPT
brand logo

Product details : LEGRIS 7886 11 11 PNEUMATIC BLOCKING FITTINGS NPT1/8


Blocking fittings, mounted in pairs on a cylinder, lock the piston by simultaneously cutting off the supply and exhaust when the pilot signal is removed. Those blocking fittings are suitable for most demanding environments. By desgin, those fittings ensure optimum flow, security and durability without any effect on the performance of the cylinder.

Features/Benefits:

- Optimum Performance

• Optimum flow: no effect on the performance of the cylinder
• Compact size
• Fully orientable for excellent flexibility in circuit installation
• 100% leak-tested in production
• Date coding to guarantee quality and traceability

- Robust

• Suitable for the most demanding environments
• Excellent corrosion and spark resistance to salt spray and sparks (threaded models)
• Proven push-in technology
• Tried and tested durability according to DI 2006/42/CE

Markets:

• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Rail

Applications:

• Pneumatic Cylinder Control
• Pneumatic Circuits Safety


Technologies:

• Stop-cylinder fittings
• Blocker fittings
• Locking fittings
• Flow control
• Air compressor fittings
• Pneumatic actuator

Technical Characteristics:

• Fluids: Compressed Air
• Materials: Polymer, NBR, nickel-plated brass, stainless steel
• Pressure: Vacuum to 10 bar
• Temperature: -20°C to +70°C

Regulations:

• DI: 2002/95/EC (RoHS)
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)

Product Types:

• Blocking Fitting, Male BSPP Thread
• Blocking Fitting, Male BSPT Thread
• Blocking Fitting, Male/Female BSPP Thread
• Blocking Fitting, Male/Female BSPT Thread
• Blocker/Flow Regulator, Male BSPP Thread
Body Material: NICKEL PLATED BRASS
Connection 1 Thread Size: NPT1/8
Connection 1 Type: Male NPT
Connection 2 Thread Size: NPT1/8
Connection 2 Type: Female NPT
Division: Low Pressure Connectors Europe Division
Industry Application: Robotics, Machine Tools, Textile, Packaging, Pneumatics, Automotive Process
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Media: Compressed air
Minimum Operating Temperature: -20
O-ring Material: NBR
Pilot Port Type: Metric Thread : M5
Product Type: Blocking Fittings
Quantity Per Box: 1
Shape: Blocking fitting female
Specifications Met: ROHS, PED, REACH
Thread Sealant Material: PTFE
Weight: 0.127

Technical specifications


Attributes
Logistic Weight127 g
Package weight135 g
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 61.17 excl. VAT
/ Each
£ 73.40 incl. VAT
  • Usually arrives within 14 working days