MECALINE 895818 CYLINDER ISO6432 D16 C125 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895818
Rubix:259A5920
Manufacturer :895818
EAN:3660338481208
Documents
Product details : MECALINE 895818 CYLINDER ISO6432 D16 C125 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 35.13 excl. VAT
/ Each
£ 42.16 incl. VAT
- In stock: Next day delivery

