Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895816 CYLINDER ISO6432 D16 C80 D M
MECALINE 895816 CYLINDER ISO6432 D16 C80 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895816
rubix:
259A5918
manufacturer :
895816
ean:
3660338481185
Technical specifications
Cylinder diameter
16
mm
Cylinder stroke
80
mm
Type
ISO6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895816 CYLINDER ISO6432 D16 C80 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
16
mm
Cylinder stroke
80
mm
Type
ISO6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.16
excl. VAT
/
Each
£
37.39
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC JCDMBZ25-200 AIR CYLINDER
SMC CDG5BA50TFSV-500 STAINLESS STEEL CYLINDER
SMC CD76E32-25C-B AIR CYLINDER
SMC CD85F25-1000-A-X2018 CYLINDER
SMC C96SDB100-300 ISO 15552 CYLINDER
SMC CDG5EA25SR-125 STAINLESS STEEL CYLINDER
SMC CDM3E40-125 SHORT TYPE AIR CYLINDER
SMC CDM2RA25-100AZ AIR CYLINDER
SMC C96SDB40-145 ISO 15552 CYLINDER
SMC CDS2B140TF-150 AIR CYLINDER
SMC C96SDB50-320C ISO 15552 CYLINDER
SMC C95NB63-600 LOCKING ISO-VDMA CYLINDER
SMC CG5BN100TFSR-75 STAINLESS STEEL CYLINDER
SMC C85WE25-40 AIR CYLINDER
SMC CD85F10-300-A-X2018 CYLINDER