MECALINE 895866 CYLINDER ISO15552 D40 C200 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Superseded Ref:879573
Mecaline:895866
Rubix:259A5968
Manufacturer :895866
EAN:3660338481673

Documents
Product details : MECALINE 895866 CYLINDER ISO15552 D40 C200 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | iso15552 |
Show UNSPSC/ECL@SS
£ 71.33 excl. VAT
/ Each
£ 85.60 incl. VAT
- In stock: Next day delivery
