References
Festo:DSBF-C-80-320-PPSA-N3-R
Rubix:390A8378
Manufacturer :1781070
EAN:4052568247959

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 320 mm |
Documents
Product details : FESTO 1781070 ISO CYLINDER
Standard cylinder DSBF-C-80-320-PPSA-N3-R Stroke=320 mm, Piston diameter=80 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard Cylinder
Technical specifications
Attributes
| Logistic Weight | 6360 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 320 mm |
Show UNSPSC/ECL@SS
£ 362.10 excl. VAT
/ Each
£ 434.52 incl. VAT
- Delivery usually within ( 6 ) days