Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895839 CYLINDER ISO6432 D25 C75 D M
MECALINE 895839 CYLINDER ISO6432 D25 C75 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895839
rubix:
259A5941
manufacturer :
895839
ean:
3660338481413
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
75
mm
Type
ISO6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895839 CYLINDER ISO6432 D25 C75 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
75
mm
Type
ISO6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.62
excl. VAT
/
Each
£
47.54
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC JCDMB32-50 AIR CYLINDER
SMC CD85F12-300-B-X2018 CYLINDER
SMC CDG5BA50TFSV-100 STAINLESS STEEL CYLINDER
SMC CDM3B25-250 SHORT TYPE AIR CYLINDER
SMC CDM2WB32TF-25Z DOUBLE ROD CYLINDER
SMC CG5EN20TFSV-50 STAINLESS STEEL CYLINDER
SMC CP96KDB40-300 NON ROTATING ISO 15552 CYLINDER
SMC ZCDUKQ25-20D FREE MOUNT CYLINDER FOR VACUUM
AVENTICS R480147983
SMC CDM2E32TF-75AZ AIR CYLINDER
SMC CG5BA32TFSR-250 STAINLESS STEEL CYLINDER
SMC C85WE16-100C CYLINDER DOUBLE ROD
SMC C85WE16-40C CYLINDER DOUBLE ROD
SMC CJPB6-5Z PIN CYLINDER
SMC CDG5BA50TFSV-250 STAINLESS STEEL CYLINDER