MECALINE 895895 CYLINDER ISO15552 D80 C25 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895895
Rubix:259A5997
Manufacturer :895895
EAN:3660338481963

Documents
Product details : MECALINE 895895 CYLINDER ISO15552 D80 C25 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | iso15552 |
Show UNSPSC/ECL@SS
£ 107.20 excl. VAT
/ Each
£ 128.64 incl. VAT
- In stock: Next day delivery
