SMC C85E16-10 AIR CYLINDER


Round Body Cylinder

References
smc:C85E16-10
rubix:109A6514
brand logo
brand logo
Technical specifications
TypeDouble-ended
Cylinder diameter16Ā mm
See all Specifications

Product details : SMC C85E16-10 AIR CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight99Ā g
TypeDouble-ended
Cylinder diameter16Ā mm
Cylinder stroke10Ā mm
Show UNSPSC/ECL@SS
Ā£ 40.04 excl. VAT
/ Each
Ā£ 48.05 incl. VAT
  • Delivery usually within ( 7 ) days