Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895863 CYLINDER ISO15552 D40 C125 D M
MECALINE 895863 CYLINDER ISO15552 D40 C125 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895863
rubix:
259A5965
manufacturer :
895863
ean:
3660338481642
Technical specifications
Type
ISO15552
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895863 CYLINDER ISO15552 D40 C125 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
40
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.92
excl. VAT
/
Each
£
79.10
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
NORGREN M/61050/M/50 GUIDING & STOPPER CYLINDER
FESTO 1908276 ISO CYLINDER
FESTO 1646550 TIE ROD CYLINDER DSBG SERIES
FESTO 3659496 ISO CYLINDER
FESTO 1646727 ISO CYLINDER
FESTO 1908277 ISO CYLINDER
PARKER CYLINDER P1A-S025DS-0015
SMC CP96SDB32-115 ISO 15552 CYLINDER
FESTO 559320 ROUND CYLINDER DSNU-50-125-PPS-A
FESTO 1782258 STANDARDS-BASED CYLINDER DSBF-C-100-125-PPVA-N3-R
SMC CP96NDB50-320C CYLINDER WITH LOCK
SMC CP96SDB32-125CW CYLINDER DOUBLE ROD
SMC CD85N25-160-B-XC4 CYLINDER ASSEMBLY
FESTO 8165594 STANDARDS-BASED CYLINDER
FESTO 8165653 STANDARDS-BASED CYLINDER