Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1782258 STANDARDS-BASED CYLINDER DSBF-C-100-125-PPVA-N3-R
FESTO 1782258 STANDARDS-BASED CYLINDER DSBF-C-100-125-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-100-125-PPVA-N3-R
rubix:
111A3478
manufacturer :
1782258
ean:
4052568248031
Technical specifications
Type
dsbf standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1782258 STANDARDS-BASED CYLINDER DSBF-C-100-125-PPVA-N3-R
Standard cylinder DSBF-C-100-125-PPVA-N3-R Stroke=125 mm, Piston diameter=100 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
5884
g
Type
dsbf standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
420.75
excl. VAT
/
Each
£
504.90
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC CP96SDB63-1000C ISO 15552 CYLINDER
SMC CP96KDB100-160C CYLINDER NON-ROTATING
FESTO 1780284 ISO CYLINDER
SMC MHZ-A1002-X43 PARALLEL AIR GRIPPER
FESTO 5217243 ROUND CYLINDER DSNU-S-16-80-PPS-A-MQ
SMC C85N25-200 AIR CYLINDER
SMC CP96SDB63-650C ISO 15552 CYLINDER
FESTO 2125490 STANDARDS-BASED CYLINDER DSBC-63-20-PPVA-N3
SMC CD85N16-40C-B AIR CYLINDER
FESTO 163383 STANDARDS-BASED CYLINDER DNC-50-25-PPV
FESTO 163426 STANDARDS-BASED CYLINDER DNC-63-500-PPV
SMC CP96SDB63-550C ISO 15552 CYLINDER
SMC M4X31 SCREW AC00296 FOR SY720
FESTO 196018 ROUND CYLINDER DSNU-63-250-P-A
NORGREN RT/57240/M/50 DA P CYLINDER