Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895884 CYLINDER ISO15552 D63 C50 D M
MECALINE 895884 CYLINDER ISO15552 D63 C50 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895884
rubix:
259A5986
manufacturer :
895884
ean:
3660338481857
Technical specifications
Type
ISO15552
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895884 CYLINDER ISO15552 D63 C50 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
63
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.05
excl. VAT
/
Each
£
100.86
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
NORGREN RM/55441/M/160 CYLINDER
FESTO 1646742 STANDARDS-BASED CYLINDER DSBG-63-50-PPVA-N3
SMC CP96SDB63-950 ISO 15552 CYLINDER
FESTO 3659498 ISO CYLINDER
SMC CP96SDB50-400C ISO 15552 CYLINDER
PARKER S.S CYLINDER P1S-S020DS-0010
FESTO 1908261 STANDARDS-BASED CYLINDER DSNU-16-30-P-A
SMC C95SDT200-200 CYLINDER
SMC CP96NDB50-200C CYLINDER WITH LOCK
SMC CP96SDB32-100CW CYLINDER DOUBLE ROD
FESTO 8165589 STANDARDS-BASED CYLINDER
FESTO 8165654 STANDARDS-BASED CYLINDER
FESTO 19229 STANDARDS-BASED CYLINDER DSNU-16-40-PPV-A
NORGREN RM/9125/50 RM/900 TIE ROD D/A CYL 1-1/4IN DIA 50MM STROKE
FESTO 1785016 ISO CYLINDER