FESTO 19229 STANDARDS-BASED CYLINDER DSNU-16-40-PPV-A


Round cylinder, double-acting DSNU

References
festo:DSNU-16-40-PPV-A
rubix:111A5140
manufacturer :19229
ean:4052568067090
DSNU-16-40-PPV-A Standard cylinder
brand logo
Technical specifications
TypeDSNU round cylinder
Cylinder diameter16Ā mm
See all Specifications

Product details : FESTO 19229 STANDARDS-BASED CYLINDER DSNU-16-40-PPV-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)154x25x27Ā mm
Logistic Weight103,91Ā g
TypeDSNU round cylinder
Cylinder diameter16Ā mm
Cylinder stroke40Ā mm
Show UNSPSC/ECL@SS
Ā£ 57.33 excl. VAT
/ Each
Ā£ 68.80 incl. VAT
  • In stock: Next day delivery