Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895860 CYLINDER ISO15552 D40 C50 D M
MECALINE 895860 CYLINDER ISO15552 D40 C50 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895860
rubix:
259A5962
manufacturer :
895860
ean:
3660338481611
Technical specifications
Type
ISO15552
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895860 CYLINDER ISO15552 D40 C50 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
40
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.50
excl. VAT
/
Each
£
72.60
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
SMC C85F20-80 AIR CYLINDER
SMC CP96SDD100-200 ISO 15552 CYLINDER
SMC CS1-C12 SINGLE REAR CLEVIS
FESTO 2126686 STANDARDS-BASED CYLINDER DSBC-63-60-PPSA-N3
SMC CD85N16-50S-B SINGLE ACTING CYLINDER
AVENTICS REXROTH CYLINDER 0822120010
MATARA MCQI2-11-63-320M ISO15552-VDMA 24562 63 BORE 320MM STROKE MAG P
SMC CP96KB63-320CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 3660620 ISO CYLINDER
FESTO 1780916 ISO CYLINDER
SMC C85N25-45 RUBBER CUSHION CYLINDER
SMC CD85F16-80-B AIR CYLINDER
FESTO 3657820 ISO CYLINDER
FESTO 3660624 ISO CYLINDER
FESTO 1376306 STANDARDS-BASED CYLINDER DSBC-50-80-PPSA-N3