FESTO 1376306 STANDARDS-BASED CYLINDER DSBC-50-80-PPSA-N3


Standards-based cylinder DSBC

References
festo:DSBC-50-80-PPSA-N3
rubix:111A6254
manufacturer :1376306
ean:4052568231590
DSBC-50-80-PPSA-N3 Standard cylinder
brand logo
Technical specifications
TypeDSBC standard cylinder
Cylinder diameter50 mm
See all Specifications

Product details : FESTO 1376306 STANDARDS-BASED CYLINDER DSBC-50-80-PPSA-N3


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistic Weight1622 g
TypeDSBC standard cylinder
Cylinder diameter50 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 158.84 excl. VAT
/ Each
£ 190.61 incl. VAT
  • In stock: Next day delivery