Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895888 CYLINDER ISO15552 D63 C150 D M
MECALINE 895888 CYLINDER ISO15552 D63 C150 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895888
rubix:
259A5990
manufacturer :
895888
ean:
3660338481895
Technical specifications
Type
ISO15552
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895888 CYLINDER ISO15552 D63 C150 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
63
mm
Cylinder stroke
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.18
excl. VAT
/
Each
£
113.02
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
SMC C85N12-10T SPRING EXTEND CYLINDER
SMC CP96SDB40-1200C ISO 15552 CYLINDER
FESTO 559299 ROUND CYLINDER DSNU-32-100-PPS-A
FESTO 1376912 STANDARDS-BASED CYLINDER DSBC-40-320-PPSA-N3
PARKER 20MMCYLINDER P1A-S020DS-0080
FESTO 163312 STANDARDS-BASED CYLINDER DNC-32-200-PPV-A
FESTO 2126640 ISO CYLINDER
SMC CD85N25-25T-B SPRING EXTEND CYLINDER
SMC CP96KDB50-160CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96KDB63-400CW CYLINDER NON-ROTATING DOUBLE ROD
AVENTICS CYLINDER 0822120005
SMC CD85N25-100-B AIR CYLINDER
SMC CP96KB32-125CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 3660761 ISO CYLINDER
AVENTICS 0822010646