FESTO 163312 STANDARDS-BASED CYLINDER DNC-32-200-PPV-A


Standards-based cylinder DNC

References
festo:DNC-32-200-PPV-A
rubix:113A1953
manufacturer :163312
ean:4052568004620
DNC-32-200-PPV-A Standard cylinder
brand logo
Technical specifications
TypeDNC standard cylinder
Cylinder diameter32Ā mm
See all Specifications

Product details : FESTO 163312 STANDARDS-BASED CYLINDER DNC-32-200-PPV-A


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistics dimensions (L x W x H)348x45x45Ā mm
Logistic Weight1100Ā g
TypeDNC standard cylinder
Cylinder diameter32Ā mm
Cylinder stroke200Ā mm
Show UNSPSC/ECL@SS
Ā£ 237.64 excl. VAT
/ Each
Ā£ 285.17 incl. VAT
  • In stock: Next day delivery