Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895870 CYLINDER ISO15552 D40 C500 D M
MECALINE 895870 CYLINDER ISO15552 D40 C500 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895870
rubix:
259A5972
manufacturer :
895870
ean:
3660338481710
Technical specifications
Type
ISO15552
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895870 CYLINDER ISO15552 D40 C500 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
40
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.71
excl. VAT
/
Each
£
113.65
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 5211906 ROUND CYLINDER DSNU-S-12-100-P-A-MQ
FESTO 196041 ROUND CYLINDER DSNU-50-40-PPV-A
FESTO 1775258 ISO CYLINDER
NORGREN RT/57225/M/320 CYLINDER
SMC CD85N25-220-A RUBBER CUSHION CYLINDER
AVENTICS BOSCH CYLINDER 0822121006
NORGREN RT/57240/M/125 CYLINDER
SMC CP96SDB50-160C ISO 15552 CYLINDER
SMC CP96KB100-50C CYLINDER NON-ROTATING
FESTO 1785020 ISO CYLINDER
SMC CP96NDB32-400CW CYLINDER WITH LOCK DOUBLE ROD
SMC CP96KB50-200C CYLINDER NON-ROTATING
SMC C85N25-160 AIR CYLINDER
FESTO 19186 STANDARDS-BASED CYLINDER DSNU-10-50-P-A
SMC CD85F12-100-B AIR CYLINDER