Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1775258 ISO CYLINDER
FESTO 1775258 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-50-25-PPVA-N3-R
rubix:
390A8347
manufacturer :
1775258
ean:
4052568247003
Technical specifications
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1775258 ISO CYLINDER
Standard cylinder DSBF-C-50-25-PPVA-N3-R Stroke=25 mm, Piston diameter=50 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
1371,5
g
Cylinder diameter
50
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.53
excl. VAT
/
Each
£
203.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC C85N16-10C AIR CYLINDER
SMC C85E25-200 AIR CYLINDER
MATARA MCQI2-11-125-500M ISO15552-VDMA 24562 125 BORE 500MM STROKE MAG
FESTO 1908274 STANDARDS-BASED CYLINDER DSNU-16-10-PPS-A
SMC CD85N16-15C-B AIR CYLINDER
SMC C85N20-250 AIR CYLINDER
FESTO 1646764 ISO CYLINDER
SMC CP96SB63-200 ISO 15552 CYLINDER
CAMOZZI SHORTSTROKE CYLINDER-12 BORE-10 STROKE QN1A12A10
SMC CD85E8-50S-A ISO 6432 CYLINDER
SMC CP96SDB63-50CW ISO 15552 CYLINDER
FESTO 1774264 STANDARDS-BASED CYLINDER DSBF-C-40-125-PPVA-N3-R
FESTO 2123784 STANDARDS-BASED CYLINDER DSBC-40-150-PPSA-N3
SMC CP96SDB32-80CW CYLINDER DOUBLE ROD
SMC CP96SDB100-500C ISO 15552 CYLINDER