MECALINE 895878 CYLINDER ISO15552 D50 C200 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895878
Rubix:259A5980
Manufacturer :895878
EAN:3660338481796
Documents
Product details : MECALINE 895878 CYLINDER ISO15552 D50 C200 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Type | iso15552 |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 87.37 excl. VAT
/ Each
£ 104.84 incl. VAT
- In stock: Next day delivery

