SMC CP96SB100-250-XB6 ISO 15552 CYLINDER

Tie Rod Cylinder

See technical information

References

SMC:CP96SB100-250-XB6
Rubix:112A9126
brand logo

Technical specifications

Typestandard mounting
Cylinder diameter100 mm
Cylinder stroke250 mm
See all Specifications

Product details : SMC CP96SB100-250-XB6 ISO 15552 CYLINDER


ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

-Less buckling on the rod.
-Easy adjustment of the damping screw at the end of the stroke.

Technical specifications


Attributes
Logistic Weight8900 g
Typestandard mounting
Cylinder diameter100 mm
Cylinder stroke250 mm
£ 336.22 excl. VAT
/ Each
£ 403.46 incl. VAT
  • Delivery usually within ( 9 ) days