PARKER SENSORBRACKE P8S-TMA0X


Pneumatic Cylinder Sensor Bracket - P8S-TMA0X / Parker Pneumatic - Europe

References
parker hannifin:P8S-TMA0X
rubix:157A7579
brand logo
brand logo
Technical specifications
TypeSensor Bracket

Product details : PARKER SENSORBRACKE P8S-TMA0X


The P8S-TMA0X sensor bracket cylinder bore sizes Ø32mm to Ø125mm including P1F-T, P1F-N, P1D-T and VRS / VRA. The diecast aluminium body with a simple mounting screw locking mechanism clamps and securely locates the bracket onto profile tube or tie rod version cylinders providing T-slot mounting for P8S reed or electronic sensors. The articulated movement, with screw adjustment, ensures that the sensor can be positioned and aligned for optimum performance. Each mounting bracket can fit one P8S sensor.

Markets:
▪ Industrial
▪ Food and Beverage
▪ Packaging
▪ Factory Automation
▪ Processing
▪ Transportation

Features/Benefits:
▪ Permits accurate and reliable mounting of P8S position sensors on P1F-T, P1F-N, P1D-T and VRS/VRA series pneumatic cylinders
▪ Simple screw locking mounting mechanism securely locates the bracket
▪ Suitable for use with P1F-T, P1F-N, P1D-T and VRS/VRA series cylinders with bore sizes from Ø32mm to Ø125mm

Applications:
▪ Installation of Pneumatic Cylinders


Performance Characteristics:
Body : Zinc diecast aluminium
Screw : Zinc plated steel
Weight (Kg) : 0.07
For Product Series : P1F-T | P1F-N | P1D-T | VRS / VRA
For Bore Sizes : 32 | 40 | 50 | 63 | 80 | 100 | 125
For Sensor Series : P8S
Available Accessories: [P8S-TMA0X] : Sensor Bracket, for 32 - 125mm bore sizes
Division: Electric Motion and Pneumatic Division - Europe
Product Type: Please Configure A Part to See the Technical Specification Data.

Technical specifications


Attributes
TypeSensor Bracket
Show UNSPSC/ECL@SS
£ 23.21 excl. VAT
/ Each
£ 27.85 incl. VAT
  • Usually arrives within 14 working days