FESTO 546827 REGULATOR PLATE VABF-S1-1-R6C2-C-6
VABF Functional element
See technical informationSee documentsReferences
Festo:VABF-S1-1-R6C2-C-6
Rubix:133A2988
Manufacturer :546827
EAN:4052568185473
Documents
Product details : FESTO 546827 REGULATOR PLATE VABF-S1-1-R6C2-C-6
regulator plate VABF-S1-1-R6C2-C-6 For valve terminal VTSA, standard port pattern to 5599-1, up to max. 6 bar. Width=42 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 rev., Controller function=(* Output pressure constant, * with secondary exhaust)
Technical specifications
Attributes
| Type | functional element according to iso 15407-2 |
|---|
Show UNSPSC/ECL@SS
£ 188.11 excl. VAT
/ Each
£ 225.73 incl. VAT
- Delivery usually within ( 11 ) days