PARKER SENSOR P8S-TMC01


Pneumatic Cylinder Sensor Bracket - P8S-TMC Series / Parker Pneumatic - Europe

References
parker hannifin:P8S-TMC01
rubix:156A1426
brand logo
brand logo
Technical specifications
TypeSensor Bracket

Product details : PARKER SENSOR P8S-TMC01


The P8S-TMC adjustable sensor bracket is available in three sizes to suit round cylinders with bore sizes Ø10mm to Ø125mm including the P1A, P1S and R Series. The diecast aluminium body with a simple fixing screw mechanism adjusts and locks the clamping ring band to securely locate the bracket providing T-slot mounting for P8S reed or electronic sensors. Each mounting bracket can fit one P8S sensor.

Markets:
▪ Industrial
▪ Food and Beverage
▪ Packaging
▪ Factory Automation
▪ Processing
▪ Transportation

Features/Benefits:
▪ Permits accurate and reliable mounting of P8S position sensors on P1A / P1S / R-series pneumatic cylinders
▪ Simple fixing screw mounting mechanism securely locates the bracket
▪ Suitable for use with P1A, P1S and R-series round body cylinders with bore sizes from Ø10mm to Ø125mm

Applications:
▪ Installation of Pneumatic Cylinders


Performance Characteristics:
Body : Zinc plated diecast aluminium
Screw : Stainless steel
Clamping Ring : Nickel plated steel
Weight (Kg):
    P8S-TMC01 : 0.07
    P8S-TMC02 : 0.07
    P8S-TMC03 : 0.07
For Product Series:
    P8S-TMC01 : P1A | P1S | RDV
    P8S-TMC02 : P1S | R32-63
    P8S-TMC03 : P1S
For Bore Sizes (mm):
    P8S-TMC01 : 10 | 12 | 16 | 20 | 25
    P8S-TMC02 : 32 | 40 | 50 | 63
    P8S-TMC03 : 80 | 100 | 125
For Sensor Series : P8S
Available Accessories: [P8S-TMC01] : Sensor Bracket, for 10 - 25mm bore sizes
Division: Electric Motion and Pneumatic Division - Europe
Product Type: Please Configure A Part to See the Technical Specification Data.

Technical specifications


Attributes
TypeSensor Bracket
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
  • Usually arrives within 14 working days