FESTO 573506 MANIFOLD RAIL VABM-L1-14W-G14-10-GR
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-14W-G14-10-GR
Rubix:229A5265
Manufacturer :573506
EAN:4052568220839

Documents
Product details : FESTO 573506 MANIFOLD RAIL VABM-L1-14W-G14-10-GR
Manifold strip VABM-L1-14W-G14-10-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=10, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1748,3 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 187.03 excl. VAT
/ Each
£ 224.44 incl. VAT
- Delivery usually within ( 6 ) days