References
Aventics:0822351006
Rubix:157A8065
Manufacturer :0822351006

Documents
Product details : AVENTICS CYLINDER 0822351006
Pneumatic cylinder Aventics series PRA (ISO 15552), double-acting, Ø40 mm with 160 mm stroke. Operating pressure up to 10 bar.
Technical specifications
Attributes
| Package weight | 1242 g |
|---|---|
| Type | pneumatic cylinder |
| Max. service pressure | 10 bar |
| Series | pra |
| Reaming diameter | 40 mm |
| Cylinder stroke | 160 mm |
| Material | anodized aluminium (cylinder tube); stainless steel rod; polyurethane seals |
Show UNSPSC/ECL@SS
£ 131.53 excl. VAT
/ Each
£ 157.84 incl. VAT
- Delivery usually within ( 4 ) days
