References
Aventics:0822351008
Rubix:271A2525
Manufacturer :0822351008

Documents
Product details : AVENTICS 0822351008 ISO 15552 CYLINDER
Double-acting pneumatic cylinder Aventics Series PRA ISO 15552 with bore Ø40 mm and stroke 250 mm. Max operating pressure 10 bar.
Technical specifications
Attributes
| Type | pneumatic cylinder |
|---|---|
| Max. service pressure | 10 bar |
| Series | pra |
| Reaming diameter | 40 mm |
| Cylinder stroke | 250 mm |
| Material | aluminum (cylinder tube and end caps) + stainless steel (rod); seals and wiper in polyurethane |
Show UNSPSC/ECL@SS
£ 135.92 excl. VAT
/ Each
£ 163.10 incl. VAT
- Usually arrives within 14 working days
